TYPE 12 SGL-DOOR ENC, 60X36X16

Item #: 403301

Cat #: 603616-12

UPC: 782051805307

Sign In or Register to view pricing and more.
Eaton B-Line series wall mounted panel enclosure, 60" height, 16" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Large single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series wall mounted panel enclosure, 60" height, 16" length, 36" width, NEMA 12, Hinged cover, 12 enclosure, Wall mount, Large single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC wall mount, ground mount and terminal Type 12 panel enclosures are used to house electrical controls and instruments while helping protect them against circulating dust, falling dirt and dripping non-corrosive liquids.
Also known as: 782051805307, 603616-12

Specifications

Color: Gray
Mounting: Wall
Color: Gray
Mounting: Wall

Customer Reviews

No reviews for this product
(0)