1500W 110 CFM Heater/Fan/Light

Item #: 40329

Cat #: QTX110HL

UPC: 026715163892

Documents & Guides
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.
Ceiling Heater/Fan with Light, CFM: 110, Sones: 0.9, Duct Size: 6", Heater: 1500W, 120W Max Bulb (2-60W Incandescent), 7W Nightlight, Color: White.
Also known as: 026715163892, QTX110HL

Specifications

Color: White
CFM: 110
Sones: 0.900
Color: White
Sones: 0.900
CFM: 110

Customer Reviews

No reviews for this product
(0)