TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6

Item #: 403255

Cat #: 20206-12

UPC: 782051800203

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 20X20X6
Also known as: 782051800203, 20206-12

Specifications

Height: 20 in
Depth: 6 in
Width: 20 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 20 in
Width: 20 in
Mounting: Wall
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13

Customer Reviews

No reviews for this product
(0)