Starter, Manual, Toggle Type, 30A, 2P, 240VAC, NEMA 1

Item #: 403247

Cat #: TC2228

UPC: 783164000535

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Manual, Toggle Type, 30 Amp, 2-Pole, 240 Volt AC, NEMA 1, No Overload Protection, 50 Pcs per Carton

Overview

Starter, Manual, Toggle Type, 30 Amp, 2-Pole, 240 Volt AC, NEMA 1, No Overload Protection, 50 Pcs per Carton
Also known as: 783164000535, TC2228

Specifications

Poles: 2
Type: Manula, Starter, Toggle
IP/NEMA Rating: NEMA 1
Amps: 30
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Volts AC: 240
Type: Manula, Starter, Toggle
Amps: 30

Customer Reviews

No reviews for this product
(0)