This product has been discontinued.
Relay, Motor Protection, 5A, CT Secondaries, 90-300VDC, 70-265VAC
Item #: 403232
Cat #: 469P5HIA20E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Motor Protection, 5 Amp per Phase, CT Secondaries, 90 - 300 Volt DC, 70 - 265 Volt AC, 4 - 20 mA Analog Outputs, Enhanced Front Panel
Overview
Relay, Motor Protection, 5 Amp per Phase, CT Secondaries, 90 - 300 Volt DC, 70 - 265 Volt AC, 4 - 20 mA Analog Outputs, Enhanced Front Panel
Also known as: 469P5HIA20E
Specifications
Mounting: | Panel |
Type: | Relay, Motor Management |
Volts DC Range: | 90 - 300 |
Amps Range: | 0.004 - 0.020 |
Volts AC Range: | 70 - 265 |
Mounting: | Panel |
Volts DC Range: | 90 - 300 |
Volts AC Range: | 70 - 265 |
Type: | Relay, Motor Management |
Amps Range: | 0.004 - 0.020 |
Customer Reviews
No reviews for this product
(0)