PIR Occupancy Sensor/Switch, Light Almond

Item #: 40320

Cat #: ODS10-IDT

UPC: 078477277461

Sign In or Register to view pricing and more.
PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Light Almond.

Overview

PIR Occupancy Sensor, Wall Switch, 180°, 120/277V AC, 600 Hz, Single-Pole, Coverage: 2100 Sq. Ft., Color: Light Almond.
Decora Wall Switch Occupancy Sensor (120/277V rating), Light Almond
Also known as: 078477277461, ODS10-IDT

Specifications

Mounting: Switch
Color: Light Almond
Angle: 180°
Volts AC Range: 120 - 277
Mounting: Switch
Angle: 180°
Color: Light Almond
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)