Overview
TYPE 1 ENCLOSURE, 24X24X8.62
Also known as: 782051791303, 24248-1
Specifications
Width: | 24 in |
Depth: | 8 in |
IP/NEMA Rating: | NEMA 1 |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Mounting: | Wall |
Width: | 24 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Mounting: | Wall |
Depth: | 8 in |
Height: | 24 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)