TYPE 12 JIC LIFT-OFF COVER ENCLOSURE, 6X6X4

Item #: 403108

Cat #: 664-12LC

UPC: 782051730401

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC LIFT-OFF COVER ENCLOSURE, 6X6X4

Overview

TYPE 12 JIC LIFT-OFF COVER ENCLOSURE, 6X6X4
Also known as: 782051730401, 664-12LC

Specifications

Depth: 4 in
Mounting: Surface
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Depth: 4 in
Height: 6 in
Width: 6 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)