TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4

Item #: 403096

Cat #: 884-4XSCHC

UPC: 782051702996

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X8X4
Also known as: 782051702996, 884-4XSCHC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
Material: Stainless Steel
Height: 8 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Width: 8 in
Height: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)