TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Item #: 403076

Cat #: 14126-4XSCHC

UPC: 782051702644

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 14X12X6
Also known as: 782051702644, 14126-4XSCHC

Specifications

Size: 14 x 12 x 6 in
Width: 12 in
Depth: 6 in
Material: Steel
Height: 14 in
Mounting: Wall
IP/NEMA Rating: NEMA 4X
Size: 14 x 12 x 6 in
Depth: 6 in
Height: 14 in
IP/NEMA Rating: NEMA 4X
Width: 12 in
Material: Steel
Mounting: Wall

Customer Reviews

No reviews for this product
(0)