
Cable Staple, Steel, 1/2" x 1", For 12-14 NM-B, Pack of 10,000
Item #: 403071
Cat #: 03458
UPC: 783941034586
Documents & Guides
Cable Staple, Steel, 1/2" x 1", For 12-14 NM-B, Pack of 10,000
Sign In or Register to view pricing and more.
Overview
Cable Staple, Steel, 1/2" x 1", For 12-14 NM-B, Pack of 10,000
Also known as: 783941034586, 03458
Specifications
Width: | 1/2 in |
Length: | 1 in |
Material: | Steel |
Width: | 1/2 in |
Material: | Steel |
Length: | 1 in |
Customer Reviews
No reviews for this product
(0)