This product may not be available in all locations.
Reset Rod, Threaded, 40mm Length, 34-52 Adjustable, 10mm Pusher
Item #: 40304
Cat #: 800F-ATR01
UPC: 662468122221
Documents & Guides
Reset Rod, Threaded, 40 mm in Length, Adjustable, From 34 mm to 52 mm, 10 mm Pusher
Sign In or Register to view pricing and more.
No associated products found.
Overview
Reset Rod, Threaded, 40 mm in Length, Adjustable, From 34 mm to 52 mm, 10 mm Pusher
Also known as: 662468122221, 800F-ATR01
Specifications
Range: | 34 - 52 mm |
Type: | Reset Rod, 10mm Pusher |
Family / Style: | 800F |
Length: | 40 mm |
Range: | 34 - 52 mm |
Family / Style: | 800F |
Type: | Reset Rod, 10mm Pusher |
Length: | 40 mm |
Customer Reviews
No reviews for this product
(0)