TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X6

Item #: 403035

Cat #: 866-12CHC

UPC: 782051700367

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X6

Overview

TYPE 12 JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X6
Also known as: 782051700367, 866-12CHC

Specifications

Mounting: Surface
Depth: 6 in
Material: Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 12
Mounting: Surface
Material: Steel
Width: 6 in
Depth: 6 in
Height: 8 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)