350-500 MCM Aluminum Mechanical Tap

Item #: 40302

Cat #: GTA-500-500

UPC: 783669342451

Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 500-350, Tap Range 500-2, Tin Plated, UL, CSA

Overview

Aluminum Parallel Tap Connector, Dual Rated, Main Conductor Range 500-350, Tap Range 500-2, Tin Plated, UL, CSA
Manufactured from high strength 6061-T6 aluminum alloy, Electro-tin plated, UL 486A/B 90° C Listed and is CSA certified for 600 Volts, Compact design, Range taking for reduced inventories and flexibility, Re-usable, Lay-in main conductor, Insulating cover available, GTA is Parallel and GTT is 'T' Tap.
Also known as: 783669342451, GTA-500-500

Specifications

Material: Aluminum
Standards: California Proposition 65
Allowable Gauge Range: 2 - 500
Material: Aluminum
Allowable Gauge Range: 2 - 500
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)