TYPE 12 JIC CONTINUOUS HINGE CVR ENC, 12X10X8

Item #: 403018

Cat #: 12108-12CHC

UPC: 782051700206

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series JIC panel enclosure, 12" height, 8" length, 10" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket

Overview

Eaton B-Line series JIC panel enclosure, 12" height, 8" length, 10" width, NEMA 12, Hinged cover, 12CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Also known as: 782051700206, 12108-12CHC

Specifications

Height: 12 in
Depth: 8 in
Mounting: Surface
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Mounting: Surface
Material: Steel
Depth: 8 in
Width: 10 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)