Potentiometer, 2.5 Kilo-Ohms, Resistance, 300V AC/DC, NEMA 4/4X/13

Item #: 40298

Cat #: 800H-UR19

UPC: 662073632511

Sign In or Register to view pricing and more.
Documents & Guides
Potentiometer, 2.5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm

Overview

Potentiometer, 2.5 Kilo-Ohms, Resistance, 300 Volt, AC/DC, 2 Watt Maximum, NEMA 4/4X/13, 30 mm
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. These bold, attractive buttons are rugged and highly functional. Catalog item 800H-UR19 from Rockwell Automation® is a 30 mm push button potentiometer. It is a 2500 potentiometer unit. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073632511, 800H-UR19

Specifications

Size: 30 mm
Volts AC: 300
Type: Potentiometer
Material: Plastic
Wattage: 2
Volts DC: 300
Ohms: 2.500 k
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Type: Potentiometer
Wattage: 2
Ohms: 2.500 k
Volts AC: 300
Material: Plastic
Volts DC: 300
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)