Category 5e, Plenum, 24/4-Pair, Yellow, 1000' Pull-Pack

Item #: 402905

Cat #: 6-219513-8

UPC: 741149130776

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 200MHZ, 300V - Yellow - Pull Pack Length: 1000 ft

Overview

4 Pair / 24 AWG, CMP, CAT5e, Plenum, Unshielded, Twisted-Pair, Indoor, 200MHZ, 300V - Yellow - Pull Pack Length: 1000 ft
Also known as: 741149130776, 6-219513-8

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)