![Rooftop Support Base With B44 Channel, 5 x 6 x 30.800", UV Resistant Rubber Rooftop Support Base With B44 Channel, 5 x 6 x 30.800", UV Resistant Rubber](https://rexel-cdn.com/products/blidb30.jpg?i=E6133034-ED98-428B-AA4A-A24AC82C16B5&f=420)
Rooftop Support Base With B44 Channel, 5 x 6 x 30.800", UV Resistant Rubber
Item #: 402883
Cat #: DB30
UPC: 782051500219
Sign In or Register to view pricing and more.
Documents & Guides
Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber
Overview
Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber
DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces. (For pipe straps/clamps, rollers and roller supports that can be used with these DURA-BLOK supports.
Also known as: 782051500219, DB30
Specifications
Material: | Steel, Rubber |
Length: | 30.800 in |
Material: | Steel, Rubber |
Length: | 30.800 in |
Customer Reviews
No reviews for this product
(0)