Push Button, Extended, Illuminated, Momentary, Metal, Green

Item #: 40284

Cat #: 800FM-LE3

UPC: 662073712053

Sign In or Register to view pricing and more.
Push Button, Extended, Momentary, Illuminated, Metal, Green, Operator Only

Overview

Push Button, Extended, Momentary, Illuminated, Metal, Green, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE3 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073712053, 800FM-LE3

Specifications

Type: Extended, Illuminated, Pushbutton
Color: Green
Size: 22.5 mm
Family / Style: 800F
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Color: Green
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)