Blank Wallplate, 1-Gang, Nylon, Gray, Standard, Strap Mount

Item #: 402798

Cat #: 80719-GY

UPC: 078477981191

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Gray.

Overview

1-Gang, Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount - Gray.
1-Gang No Device Blank Wallplate, Standard Size, Strap mount, Gray
Also known as: 078477981191, 80719-GY

Specifications

Mounting: Strap
Type: Blank Plate
Size: Standard
Color: Gray
Material: Thermoplastic, Nylon
Gangs: 1
Mounting: Strap
Size: Standard
Material: Thermoplastic, Nylon
Type: Blank Plate
Color: Gray
Gangs: 1

Customer Reviews

No reviews for this product
(0)