![Blank Wallplate, 2-Gang, Nylon, Red, Standard, Strap Mount Blank Wallplate, 2-Gang, Nylon, Red, Standard, Strap Mount](https://rexel-cdn.com/products/image.jpg?i=B3B37AEA-FE0A-46F2-8385-A606C4B040DF&f=420)
Blank Wallplate, 2-Gang, Nylon, Red, Standard, Strap Mount
Item #:
402789
Cat #:
80734-R
UPC:
078477980972
Sign In or Register to view pricing and more.
Documents & Guides
2-gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, - Red
Overview
2-gang No Device Blank Wallplate, Standard Size, Thermoplastic Nylon, Strap Mount, - Red
2-Gang No Device Blank Wallplate, Standard size, Thermoplastic Nylon, Strap Mount, Red
Also known as: 078477980972, 80734-R
Specifications
Color: | Red |
Mounting: | Strap |
Type: | Blank Plate, Standard |
Gangs: | 2 |
Size: | Standard |
Material: | Nylon |
Color: | Red |
Type: | Blank Plate, Standard |
Size: | Standard |
Mounting: | Strap |
Gangs: | 2 |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)