Lay-In Wireway, Type 1, Hinge Cover, 12" x 12" x 36", Steel, Gray, No KOs

Item #: 402780

Cat #: 121236-HSNK

UPC: 782051479355

Sign In or Register to view pricing and more.
Documents & Guides
Lay-In Wireway, Type 1, Hinge Cover, 12 Inch x 12 Inch x 3 Foot, Steel, Gray, No Knockouts

Overview

Lay-In Wireway, Type 1, Hinge Cover, 12 Inch x 12 Inch x 3 Foot, Steel, Gray, No Knockouts
Also known as: 782051479355, 121236-HSNK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Width: 12 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)