Optic lowbay 23IN Acrylic ENC reflector

Item #: 40271

Cat #: BL-LB1

UPC: 785988409419

Sign In or Register to view pricing and more.
Documents & Guides
Superbay LB1, Lamp Type: MH and HPS, Voltage Rating: 120 V and 208 V and 220 V and 240 V and 277 V and 347 V and 480 V, Color: White, Reflector Type: 23 in spun aluminum low bay with bottom lens refractor, Mounting Type: Pendant.

Overview

Superbay LB1, Lamp Type: MH and HPS, Voltage Rating: 120 V and 208 V and 220 V and 240 V and 277 V and 347 V and 480 V, Color: White, Reflector Type: 23 in spun aluminum low bay with bottom lens refractor, Mounting Type: Pendant.
Also known as: 785988409419, BL-LB1

Specifications

Type: Replacement Lens
Diameter: 23 in
Standards: California Proposition 65
Type: Replacement Lens
Standards: California Proposition 65
Diameter: 23 in

Customer Reviews

No reviews for this product
(0)