2" Deluxe Cord Sealing Strain-Relief Grip 1.625" - 1.750"

Item #: 402676

Cat #: L7737

UPC: 078477974230

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.625 Inch - 1.750 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.625 Inch - 1.750 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief with 1.625, 1.750 Cord Range
Also known as: 078477974230, L7737

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 in
Diameter Range: 1.625 - 1.750 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.625 - 1.750 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)