2" Deluxe Cord Sealing Strain-Relief Grip 1.500" - 1.625"

Item #: 402672

Cat #: L7736

UPC: 078477974223

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.500 Inch - 1.625 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 2 Inch, Cable Diameter Range: 1.500 Inch - 1.625 Inch.
2-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.500, 1.625 Cord Range
Also known as: 078477974223, L7736

Specifications

Material: Stainless Steel, Aluminum
Diameter: 2 in
Diameter Range: 1.500 - 1.625 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.500 - 1.625 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)