1-1/4" Deluxe Cord Sealing Strain-Relief Grip 1.250" - 1.375"

Item #: 402658

Cat #: L7727

UPC: 078477974049

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: 1.250 Inch - 1.375 Inch.
1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.250, 1.375 Cord Range
Also known as: 078477974049, L7727

Specifications

Diameter: 1 1/4 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.250 - 1.375 in
Diameter: 1 1/4 in
Diameter Range: 1.250 - 1.375 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)