![Strain-Relief Grip, Single/Double Weave, Straight, 1-1/4", Aluminum Strain-Relief Grip, Single/Double Weave, Straight, 1-1/4", Aluminum](https://rexel-cdn.com/products/levl7724.jpg?i=85577269-53B8-45BB-B18F-0807FB33B180&f=420)
Strain-Relief Grip, Single/Double Weave, Straight, 1-1/4", Aluminum
Item #: 402653
Cat #: L7724
UPC: 078477973974
Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.
Overview
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1-1/4 Inch, Cable Diameter Range: .875 Inch - 1.000 Inch.
1-1/4-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .875, 1.000 Cord Range
Also known as: 078477973974, L7724
Specifications
Diameter: | 1 1/4 in |
Material: | Stainless Steel, Aluminum |
Diameter Range: | 0.875 - 1.000 in |
Diameter: | 1 1/4 in |
Diameter Range: | 0.875 - 1.000 in |
Material: | Stainless Steel, Aluminum |
Customer Reviews
No reviews for this product
(0)