Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum

Item #: 402647

Cat #: L7721

UPC: 078477973905

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: 1.000 Inch - 1.125 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: 1.000 Inch - 1.125 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, 1.000, 1.125 Cord Range
Also known as: 078477973905, L7721

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 1.000 - 1.125 in
Diameter: 1 in
Diameter Range: 1.000 - 1.125 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)