Strain-Relief Grip, Single/Double Weave, Straight, 1", Aluminum

Item #: 402642

Cat #: L7718

UPC: 078477973882

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .750 Inch - .875 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .750 Inch - .875 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .750, .875 Cord Range
Also known as: 078477973882, L7718

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)