1" Deluxe Cord Sealing Strain-Relief Grip .562" - .687"

Item #: 402636

Cat #: L7716

UPC: 078477973868

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .562 Inch - .687 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Aluminum Body, Stainless Steel Grip, NPT Diameter: 1 Inch, Cable Diameter Range: .562 Inch - .687 Inch.
1-Inch, Straight, Male, Aluminum Body, Deluxe Cord Sealing Strain-Relief, .562, .687 Cord Range
Also known as: 078477973868, L7716

Specifications

Diameter: 1 in
Material: Stainless Steel, Aluminum
Diameter Range: 0.562 - 0.687 in
Diameter: 1 in
Diameter Range: 0.562 - 0.687 in
Material: Stainless Steel, Aluminum

Customer Reviews

No reviews for this product
(0)