TYPE 12 SINGLE-DOOR ENCLOSURE, 16X16X6

Item #: 402627

Cat #: 16166-12

UPC: 782051406887

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 12 SINGLE-DOOR ENCLOSURE, 16X16X6

Overview

TYPE 12 SINGLE-DOOR ENCLOSURE, 16X16X6
Also known as: 782051406887, 16166-12

Specifications

Height: 16 in
Mounting: Surface
Depth: 6 in
Width: 16 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 16 in
Depth: 6 in
Material: Steel
Mounting: Surface
Width: 16 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)