Breaker, Lug In/Ring Terminal Out, 1P, 15A, 120VAC, Type QOU, 22kAIC

Item #: 402598

Cat #: QOUR115VH

UPC: 785901578772

Sign In or Register to view pricing and more.
Breaker, Lug In/Ring Terminal Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug

Overview

Breaker, Lug In/Ring Terminal Out, 1-Pole, 15 Amp, 120 Volt AC, Type QOU, 22kAIC, Rotatable Fixing Lug
Also known as: 785901578772, QOUR115VH

Specifications

Mounting: Panel
Volts AC: 120
Poles: 1
Amps: 15
Standards: California Proposition 65
Interrupt Rating AC: 22 kA
Family / Style: QOU
Mounting: Panel
Poles: 1
Standards: California Proposition 65
Family / Style: QOU
Volts AC: 120
Amps: 15
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)