Double Eye, Portable Cable Duty, .400" - .560"

Item #: 402595

Cat #: L8002

UPC: 078477973646

Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .400 Inch - .560 Inch, Mesh Length: 6 Inch.

Overview

Strain-Relief Grip, Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Cable Diameter Range: .400 Inch - .560 Inch, Mesh Length: 6 Inch.
Double Eye, Closed Mesh, Single Weave, Portable Cable Duty, Wiring Device Wire Mesh Grip .400, .560 Cable Diameter
Also known as: 078477973646, L8002

Specifications

Length: 6 in
Material: Steel
Diameter Range: 0.400 - 0.560 in
Length: 6 in
Diameter Range: 0.400 - 0.560 in
Material: Steel

Customer Reviews

No reviews for this product
(0)