Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.
Overview
Strain-Relief Grip, 90°, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 3/4 Inch, Mesh Length: 4-3/8 Inch.
3/4 Inch, Straight, Male, Malleable Iron Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972434, L7917
Specifications
Diameter: | 3/4 in |
Material: | Stainless Steel, Steel |
Length: | 4 3/8 in |
Diameter: | 3/4 in |
Length: | 4 3/8 in |
Material: | Stainless Steel, Steel |
Customer Reviews
No reviews for this product
(0)