Deep Strut - Elongated Holes, Steel, Hot Dip Galvanized, 1-5/8" x 1-5/8" x 20'

Item #: 402573

Cat #: P1000T-20HG

UPC: 786364013893

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot Dip Galvanized, Silver, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge

Overview

Deep Strut - 9/16" x 1-1/8" Elongated Holes - 2" Centers, Steel, Hot Dip Galvanized, Silver, Size: 1-5/8" Wide, 1-5/8" High, 20' Long, 14 Gauge
Strut channel is used to mount, brace, support, and connect lightweight structural loads in building construction. These include pipes, electrical and data wire, mechanical systems such as ventilation, air conditioning, and other mechanical systems.
Also known as: 786364013893, P1000T-20HG

Specifications

Height: 1 5/8 in
Length: 20 ft
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Height: 1 5/8 in
Material: Steel
Finish: Hot Dipped Galvanized
Length: 20 ft
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)