Rotating Eye, Heavy Duty, 2.00" - 2.49"

Item #: 402571

Cat #: L8606

UPC: 078477972380

Documents & Guides
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 36 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 2.00 Inch - 2.49 Inch, Mesh Length: 36 Inch.
Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Pulling Wire Mesh Grip, 1.50 to 1.99 Cable Diameter, Medium Length
Also known as: 078477972380, L8606

Specifications

Length: 36 in
Material: Steel
Diameter Range: 2.000 - 2.490 in
Length: 36 in
Diameter Range: 2.000 - 2.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)