Support Grip, Double U Eye, Double Weave, 2.00" - 2.49"

Item #: 402558

Cat #: L9715

UPC: 078477972090

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 37 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Length: 2.00 Inch - 2.49 Inch, Mesh Length: 37 Inch.
Double U Eye, Closed Mesh, Double Weave, Heavy Duty, Support Wire Mesh Grip, 2.00 to 2.49 Cable Diameter
Also known as: 078477972090, L9715

Specifications

Length: 37 in
Material: Steel
Diameter Range: 2.000 - 2.490 in
Length: 37 in
Diameter Range: 2.000 - 2.490 in
Material: Steel

Customer Reviews

No reviews for this product
(0)