Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2-1/2 Inch, Mesh Length: 9-5/8 Inch.
Overview
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 2-1/2 Inch, Mesh Length: 9-5/8 Inch.
2-1/2-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477972014, L7908
Specifications
Material: | Malleable Iron, Stainless Steel, Aluminum |
Length: | 9 5/8 in |
Diameter: | 2 1/2 in |
Material: | Malleable Iron, Stainless Steel, Aluminum |
Diameter: | 2 1/2 in |
Length: | 9 5/8 in |
Customer Reviews
No reviews for this product
(0)