Sign In or Register to view pricing and more.
Documents & Guides
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/4 Inch, Mesh Length: 5-5/8 Inch.
Overview
Strain-Relief Grip, Straight, Male, Liquidtight Metal Core Conduit, Aluminum Body, Fitting Size: 1-1/4 Inch, Mesh Length: 5-5/8 Inch.
1-1/4-Inch, Straight, Male, Aluminum Body, Liquid-Tight Metal Core Conduit, Strain-Relief Grip
Also known as: 078477971888, L7905
Specifications
Length: | 5 5/8 in |
Diameter: | 1 1/4 in |
Material: | Stainless Steel, Steel |
Length: | 5 5/8 in |
Material: | Stainless Steel, Steel |
Diameter: | 1 1/4 in |
Customer Reviews
No reviews for this product
(0)