Support Grip, Split Lace, .750" - .990"

Item #: 402491

Cat #: L9587

UPC: 078477971000

Documents & Guides
Support Grip, Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 14 Inch.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Support Grip, Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Cable Diameter Length: .750 Inch - .990 Inch, Mesh Length: 14 Inch.
Double U Eye, Split Lace Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .750 to .990 Cable Diameter
Also known as: 078477971000, L9587

Specifications

Material: Steel
Length: 14 in
Diameter Range: 0.750 - 0.990 in
Material: Steel
Diameter Range: 0.750 - 0.990 in
Length: 14 in

Customer Reviews

No reviews for this product
(0)