Fuse, Amp-Trap®, 600VAC, 300VDC, 3A, Fast-Acting, Class J, A4J Series  

Item #: 40248

Cat #: A4J3

UPC: 782001960063

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 3 Amp, Fast-Acting, Class J, A4J Series  
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 3 Amp, Fast-Acting, Class J, A4J Series  
Amp-Trap fast-acting A4J fuses deliver excellent current-limiting protection to a wide variety of applications. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings, interrupting ratings, or current-limiting capability. 600 Volts 3 amps.
Also known as: 782001960063, A4J3

Specifications

Type: Fast Acting, Class J, Fuse
Amps: 3
Class: J
Mounting: Clip
Interrupt Rating DC: 100 kA
Type: Fast Acting, Class J, Fuse
Class: J
Interrupt Rating DC: 100 kA
Amps: 3
Mounting: Clip

Customer Reviews

No reviews for this product
(0)