Push Button, Extended, Illuminated, Momentary, Metal, Yellow

Item #: 40244

Cat #: 800FM-LE5

UPC: 662073715900

Documents & Guides
Push Button, Extended, Momentary, Illuminated, Metal, Yellow, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended, Momentary, Illuminated, Metal, Yellow, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE5 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073715900, 800FM-LE5

Specifications

Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Family / Style: 800F
Color: Yellow
Type: Extended, Illuminated, Pushbutton
Family / Style: 800F
Size: 22.5 mm
Color: Yellow

Customer Reviews

No reviews for this product
(0)