UNI-MOUNT BOX SPT CVR PLT MOUNTING BRKT, SGL GANG, 5/8" DRY

Item #: 402383

Cat #: BB40-10

UPC: 782051227710

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series box support fasteners, Communication and low voltage, 1" Height, 1" Length, 1" Width, 0.46lbs, 0.63" Raise, Uni-Mount box support/cover plate mounting brackets, Single gang, Pre-galvanized

Overview

Eaton B-Line series box support fasteners, Communication and low voltage, 1" Height, 1" Length, 1" Width, 0.46lbs, 0.63" Raise, Uni-Mount box support/cover plate mounting brackets, Single gang, Pre-galvanized
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Also known as: 782051227710, BB40-10

Specifications

Mounting: Bracket
Depth: 5/8 in
Gangs: 1
Material: Steel
Mounting: Bracket
Gangs: 1
Depth: 5/8 in
Material: Steel

Customer Reviews

No reviews for this product
(0)