Potentiometer, 30mm, 1000 Ohms, Type 4/13

Item #: 40237

Cat #: 800T-U13

UPC: 781180105876

Documents & Guides
Potentiometer, 1000 Ohms, Resistance, 30 mm, Type 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Potentiometer, 1000 Ohms, Resistance, 30 mm, Type 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-U13 from Rockwell Automation® is a 30 mm potentiometer 1000 Ohms resistive element. For full product details, please see the sections below. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180105876, 800T-U13

Specifications

Size: 30 mm
Type: Potentiometer
Family / Style: 800T
Ohms: 1 k
IP/NEMA Rating: NEMA 13, NEMA 4
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Type: Potentiometer
Ohms: 1 k

Customer Reviews

No reviews for this product
(0)