Butt Connector, Nylon-Insulated, 12 - 10 AWG

Item #: 402232

Cat #: MN10BCX-A

UPC: 051128590010

Sign In or Register to view pricing and more.
Documents & Guides
Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack

Overview

Butt Connector, Nylon-Insulated, 12 - 10 AWG, Color: Yellow, 50 Pack
Also known as: 051128590010, MN10BCX-A

Specifications

Material: Nylon
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Nylon
Allowable Gauge Range: 12 - 10
Color: Yellow

Customer Reviews

No reviews for this product
(0)