MINIATURE CIRCUIT BREAKER 240V 30A

Item #: 402228

Cat #: QOU330VH

UPC: 785901560067

Sign In or Register to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 240V 30A,22kA,240VAC,30A,3P,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2

Overview

Square D,MINIATURE CIRCUIT BREAKER 240V 30A,22kA,240VAC,30A,3P,HACR rated,Line Box Lug - Load Box Lug #14-2 AWG(Al/Cu),Miniature Circuit Breaker,QOU,Standard Flush, Surface or DIN Rail (35mm),UL489 Listed - CSA 22.2 #5.1 Certified - IEC Rated 60947-2
QOU Miniature Circuit Breaker, 35A, 3P, 240V, 22kA
Also known as: 785901560067, QOU330VH

Specifications

Standards: California Proposition 65
Family / Style: QOU
Standards: California Proposition 65
Family / Style: QOU

Customer Reviews

No reviews for this product
(0)