Push Button, Extended, Illuminated, Momentary, Metal, Blue

Item #: 40222

Cat #: 800FM-LE6

UPC: 662073715917

Documents & Guides
Push Button, Extended, Momentary, Illuminated, Metal, Blue, Operator Only
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Extended, Momentary, Illuminated, Metal, Blue, Operator Only
In addition to boasting superior designs and unbeatable performance, the Allen-Bradley® Bulletin 800FM line is constructed of durable, tough die cast zinc alloy and finished with chromate plating. Catalog item 800FM-LE6 from Rockwell Automation® is a 22 mm momentary push button. And it is illuminated extended. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073715917, 800FM-LE6

Specifications

Type: Extended, Illuminated, Pushbutton
Color: Blue
Size: 22.5 mm
Family / Style: 800F
Type: Extended, Illuminated, Pushbutton
Size: 22.5 mm
Color: Blue
Family / Style: 800F

Customer Reviews

No reviews for this product
(0)