Relay, Ice Cube, 3A, 240VAC, 24VAC, 4PDT, 14 Blade

Item #: 402199

Cat #: 8501RS4V14

UPC: 785901559610

Sign In or Register to view pricing and more.
Relay, Ice Cube, 3 Amp, 240 Volt AC, 24 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Fine Silver, Gold Flashed, Contacts, 14 Blade, No Options

Overview

Relay, Ice Cube, 3 Amp, 240 Volt AC, 24 Volt AC Coil, Low Level Switching, 4-Pole Double Throw, Fine Silver, Gold Flashed, Contacts, 14 Blade, No Options
Also known as: 785901559610, 8501RS4V14

Specifications

Base: 14-Blade
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Amps: 3
Poles: 4
Volts AC: 240
Base: 14-Blade
Type: Relay, IceCube
Amps: 3
Volts AC: 240
Volts AC Control: 24
Mounting: Socket
Poles: 4

Customer Reviews

No reviews for this product
(0)