This product may not be available in all locations.
3
more
Relay, Ice Cube, 5A, 240VAC, 12VDC Coil, 4PDT, 14 Blade
Item #: 402195
Cat #: 8501RSD14V51
UPC: 78590155942
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 5 Amp, 240 Volt AC, 12 Volt DC Coil, 4-Pole Double Throw, 14 Blade
Overview
Relay, Ice Cube, 5 Amp, 240 Volt AC, 12 Volt DC Coil, 4-Pole Double Throw, 14 Blade
Also known as: 78590155942, 8501RSD14V51
Specifications
Base: | 14-Blade |
Amps: | 5 |
Volts DC Control: | 12 |
Type: | Relay, Ice Cube, 4PDT |
Mounting: | Socket |
Poles: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Volts DC Control: | 12 |
Mounting: | Socket |
Volts AC: | 240 |
Amps: | 5 |
Type: | Relay, Ice Cube, 4PDT |
Poles: | 4 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)