![Block Fork, Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK Block Fork, Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK](https://rexel-cdn.com/products/image.jpg?i=192F6B18-0432-4005-8C8B-B67FD4969C7A&f=420)
Block Fork, Nylon-Insulated, WR: 22 - 18, Color: Red, 100/PK
Item #: 402189
Cat #: MNG18-6FFB/SX
UPC: 051128589526
Sign In or Register to view pricing and more.
Documents & Guides
Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK
Overview
Block Fork, Nylon-Insulated, Wire Range: 22 - 18, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Flanged Small Block Fork is a lug connection terminal that ensures an ideal fit while offering reliable and safe performance. The terminal has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Also known as: 051128589526, MNG18-6FFB/SX
Specifications
Size: | 6 |
Color: | Red |
Volts AC: | 600 |
Material: | Nylon |
Allowable Gauge Range: | 22 - 18 |
Size: | 6 |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 18 |
Color: | Red |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)